- Inspection Mirror
- 2-1/8" x 3-1/2 in
- Rectangular
features
- Double ball joint links swivel mirrors for viewing to 360º
- Replaceable clear glass mirrors for perfect reflection
- Non-rotating inner hex rods on telescopic models prevent mirrors from swinging out of alignment when in use
- Insulated vinyl grip on all models
| Length [Max] | 15.25 in |
| Mirror/Magnifier Size | 2-1/8 in x 3-1/2 in |
| Length [Min] | 11.25 in |
| Shape | Rectangular |
| Weight | 0.42 LB |

