- Inspection Mirror
- 3-1/4" Dia.
- Round
features
- Double ball joint links swivel mirrors for viewing to 360º
- Replaceable clear glass mirrors for perfect reflection
- Non-rotating inner hex rods on telescopic models prevent mirrors from swinging out of alignment when in use
- Insulated vinyl grip on all models
| Shape | Round |
| Length [Max] | 15 in |
| Mirror/Magnifier Size | 3-1/4 in Dia. |
| Length [Min] | 11 in |
| Weight | 4.1 LB |

