- Ramp is Non-slip
- Polyethylene
- 700 lbs
| Type | Ramp |
| Color | Black |
| Material | Polyethylene |
| Height | 8 3/4 in |
| Length | 55 in |
| Weight | 43.0 LB |
| EAN or UPC | 808416006766 |
| Type | Ramp |
| Color | Black |
| Material | Polyethylene |
| Height | 8 3/4 in |
| Length | 55 in |
| Weight | 43.0 LB |
| EAN or UPC | 808416006766 |