- Spill Pallet
- 53" W x 53" D x 11 3/4" H
- 66.00 gal Sump Capacity
- 6,000 lb Load Capacity
features
- Spill Pallets are built for heavy loads and convenient handling
- Ultra-Spill Pallets help meet spill containment regulations for up to four drums
- High visibility yellow color
- High load capacity: 6,000 lb for Ultra-Spill Pallet P4, 3,000 lb for Ultra-Spill Pallet P2
- Bright, safety yellow sidewalls are translucent, offering convenient visual leak detection
- 100% polyethylene construction compatible with a broad range of chemicals, including acids and corrosives
compliances
- 0
| Sump Capacity | 66 gal |
| Height | 11 3/4 in |
| Depth | 53 in |
| Material | Polyethylene |
| Color | Yellow, Black |
| Drain | No |
| Type | 4 Drum Unit |
| Absorption | 6,000 lb |
| Weight | 90.0 LB |
| EAN or UPC | 808416010008 |


