- Spill Pallet
- 53" W x 29" D x 16 1/2" H
- 66.00 gal Sump Capacity
- 3,000 lb Load Capacity
features
- Spill Pallets are built for heavy loads and convenient handling
- Ultra-Spill Pallets help meet spill containment regulations for up to four drums
- High visibility yellow color
- High load capacity: 6,000 lb for Ultra-Spill Pallet P4, 3,000 lb for Ultra-Spill Pallet P2
- Bright, safety yellow sidewalls are translucent, offering convenient visual leak detection
- 100% polyethylene construction compatible with a broad range of chemicals, including acids and corrosives
compliances
- 0
| Material | Polyethylene |
| Absorption | 3,000 lb |
| Height | 16 1/2 in |
| Sump Capacity | 66 gal |
| Color | Yellow, Black |
| Type | 2 Drum Unit |
| Depth | 29 in |
| Drain | Yes |
| Weight | 60.0 LB |
| EAN or UPC | 808416010114 |


