Skip to content Skip to navigation menu
Ultra-Utility Trays®

1032

Ultra-Utility Trays®
Item #111102352
  • Utility Tray - 24" x 48" I.D.
Ultra-Utility Trays®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Tray - 24" x 48" I.D.

description

  • UltraTech’s Ultra-Utility Trays are engineered with heavy-duty polyethylene and designed to contain liquid spilled or leaked from containers. A ribbed platform on the bottom of the tray helps keep cans, pails and other containers out of smaller spills.

applications

  • Placement under trucks or other large vehicles to leaks/spills from engines, hydraulics or other lubricated parts
  • Spill containment for leaky machine parts or equipment
  • Storing oil cans or other liquid holding containers

features

  • Polyethylene construction – will not rust or corrode
  • Nestable for easy storage when not in use
  • Available in six sizes for a variety of spill containment and maintenance applications
Length 48 in
Color Black
Weight 11.0 LB
EAN or UPC 808416010329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison