- Spill Pallets
- 53" W x 53" D x 11 3/4" H
- 3,000 lb Load Capacity
- 60 gal Sump Capacity
features
- First recycled spill pallet on the market
- Developed specifically to meet tight budgets for spill containment products
- Two-drum and four-drum spill pallet models available
- Applications for the all polyethylene units include satellite waste collection and storage of virgin chemicals
- Black color helps hide dirt and grime
- Removable grating – makes clean-up quick and easy
- Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175
| Depth | 53 in |
| Color | Black |
| Absorption | 3,000 lb |
| Sump Capacity | 66 gal |
| Height | 11 3/4 in |
| Material | Polyethylene |
| Drain | No |
| Type | 4 Drum Unit |
| Weight | 90.0 LB |
| EAN or UPC | 808416011128 |


