- Ultra-IBC Spill Pallet Plus®
- No Drain
- Low Profile 28 in
- Containment Capacity 365 Gallons
features
- Low profile, 28" overall height allows safe and convenient IBC tank handling and dispensing
- All polyethylene construction offers excellent chemical resistance and will not rust or corrode
- Forkliftable – allows convenient positioning to desired locations
- Low cost design with value added features and benefits
- Large 52" x 52" deck allows safe and convenient placement of IBC tanks
- Small footprint – 62" x 62" unit requires minimal floor space
- 365 gallon sump capacity meets SPCC and EPA container storage and spill containment regulations
- Optional pull over cover keeps rain water out of sump and helps comply with Stormwater Management Regulations
- Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lb
- All components are easily removed for cleaning
- Optional bucket shelf captures spills from dispensing
- spills that exceed 3 gallons are channeled into the 365 gallon sump through a bulkhead fitting
| Material | Polyethylene |
| Drain | No |
| Resistance | Chemical, Rust, Corrosion |
| Color | Yellow |
| Depth | 62 in |
| Height | 28 in |
| Sump Capacity | 365 gal |
| Type | Spill Containment Pan |
| Weight | 324.0 LB |
| EAN or UPC | 808416011579 |


