- Spill Deck
- 25 7/8" W x 30 1/2" D x 5 3/4" H
- 77.00 gal Sump Capacity
- 1,500 lb Load Capacity
- Yellow
features
- Low 5 3/4" deck height is the same as wooden pallets – allows drums to be "jockeyed" onto Spill Deck Systems when standard drum handling equipment is not available
- Saves valuable floor space
- Large, catastrophic leaks flow into the bladder through a bulkhead fitting
- Protective "trap door" opens automatically to allow bladder to unfurl
- Rugged, double layer polyethylene bladder allows 66 gallons total containment
- Applications include satellite waste collection, drum pump stations and storage of virgin chemicals
compliances
- 0
| Height | 5 3/4 in |
| Absorption | 1,500 lb |
| Material | Polyethylene |
| Sump Capacity | 77 gal |
| Depth | 30.5 in |
| Type | 1 Drum Unit |
| Color | Yellow, Black |
| Weight | 25.0 LB |
| EAN or UPC | 808416013207 |


