- Drain Seal Square
- Length 18 in
- Width 18 in
- Height 3/8 in
features
- Valuable addition to any emergency response plan, spill kit or storm water management program
- This storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh
- Pad is designed to quickly and effectively seal a drain in an emergency
- Mesh interior is sandwiched between layers of polyurethane, which increases durability and gives it the flexibility to deform and seal off most drains
- Both sides are designed to effectively seal most drains (no top or bottom)
- Resists oil, water and most aggressive chemicals, cleans with soap and water
- Optional Ultra-Drain Seal Wall Mount Units allow a "grab and go" response to any spill
| Color | Orange |
| Length | 18 in |
| Height | 3/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 808416021264 |

