- Spill Deck
- 52" W x 56 5/8" D x 5 3/4" H
- 110 gal Sump Capacity
- 6000 lb Load Capacity
- Yellow
features
- Low 5 3/4" deck height is the same as wooden pallets – allows drums to be "jockeyed" onto Spill Deck Systems when standard drum handling equipment is not available
- Saves valuable floor space
- Large, catastrophic leaks flow into the bladder through a bulkhead fitting
- Protective "trap door" opens automatically to allow bladder to unfurl
- Rugged, double layer polyethylene bladder allows 66 gallons total containment
- Applications include satellite waste collection, drum pump stations and storage of virgin chemicals
compliances
- 0
| Sump Capacity | 110 gal |
| Depth | 56.625 in |
| Height | 5 3/4 in |
| Type | 4 Drum Unit |
| Material | Polyethylene |
| Absorption | 6,000 lb |
| Color | Yellow, Black |
| Weight | 70.0 LB |
| EAN or UPC | 808416023305 |


