- Containment Berms
- 6' L x 4' W x 1' D
- 179 gal Capacity
features
- The Collapsible Wall Ultra-Containment Berm® features an economical design that sets up quickly and provides secure containment
- PVC sidewall assemblies provide sturdy support for the containment area but are quickly lowered for easy access
- Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds
- Great for spill containment of large quantities of drums, vehicles, frac tanks or other larger containers
- Rugged materials provide years of service and excellent chemical compatibility
- Add the Ultra-Self Bailer to keep rain water out of the Spill Containment Berm® - rainwater drains from the berm passiviely but will automatically shutoff if there is a spill
- Custom sizes available
compliances
- 0
| Material | CP2K |
| Width | 4 ft |
| Depth | 1 ft |
| Length | 6 ft |
| Capacity (Volume) | 179 gal |
| Weight | 43.0 LB |
| EAN or UPC | 808416084054 |

