- Containment Berm
- 1047 gal Capacity
- PVC Material
- 4 in High
- 30 ft Long
features
- Capture nuisance leaks and spills from vehicles, oily equipment, tanks and drums
- Soft foam sidewall easily compresses for convenient loading and off-loading
- Choose from several standard sizes to meet your spill containment needs - custom sizes also available
- Low, 4" sidewall contains spills and keeps plant floors and soil free from contamination
- No set-up required - simply unfold for quick deployment
- folded units require minimal storage space
- 24 mil PVC withstands the rigors of industrial and construction applications
- LEED solution
- SPCC compliant
| Depth | 4 in |
| Capacity (Volume) | 1047 gal |
| Length | 35 ft |
| Color | Black |
| Material | PVC |
| Width | 12 ft |
| Weight | 120.0 LB |
| EAN or UPC | 808416084634 |

