- Containment Berms
- 60' L x 12' W x 1' D
- 5385 gal Capacity
features
- Entry and exit walls are supported every 12" with a patented "living hinge"
- Once a vehicle has entered or exited, the walls automatically spring back to their vertical position
- Both long sidewalls are held upright by PVC sidewall assemblies
- Simply swivel the feet to lower the sidewalls for storage or transport to another location
- Convenient and economical spill containment for drums, IBCs, vehicles, equipment, frac tanks and other large containers
- Standard material of construction is Copolymer-2000™
- XR5, polyurethane and other materials also available
compliances
- 0
| Length | 60 ft |
| Material | CP2K |
| Capacity (Volume) | 5385 gal |
| Depth | 1 ft |
| Weight | 309.0 LB |
| EAN or UPC | 808416085051 |


