- Containment Berm
- Rapid Rise 6 ft Long
- 6 ft Wide
- 1 ft High
- 269 gal Capacity
features
- Sidewalls remain down during normal operations, loading and unloading
- Vehicles and equipment can drive in and out with no setup or take down required
- In the case of a spill, the foam ring around the top perimeter of the containment berm rises with the level of spilled liquid
- Provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers
- Helps meet EPA container storage regulation 40 CFR 264.175 and SPCC requirements
- Custom sizes available
compliances
- 0
| Capacity (Volume) | 269 gal |
| Material | PVC |
| Color | Black |
| Length | 6 ft |
| Depth | 1 ft |
| Weight | 34.0 LB |
| EAN or UPC | 808416086300 |


