- P2 Plus Spill Pallet with drain
- Containment Capacity 66 gal.
description
- The Ultra-Hard Top Plus Spill Pallet provides a safe, convenient and effective place to store (1) or (2) 55 gallon drums. The roll top doors above and swing out doors below provide complete and easy access to the inside spill containment area. Simply place your drums inside of the unit with your drum handling equipment or with our optional ramp. Close the doors and you are done. Your drums are protected from the elements and unauthorized access (the unit can be locked) and your property is protected from spills or leaks.
features
- Swing out" lower doors provide full access to drums for loading and unloading – optional ramp features non-slip surface
- Compact loading ramp stores neatly inside when not in use – even when loaded with two 55 gallon drums
- Simply lift from waist-level to raise the roll-top cover – no need to bend over and reach near ground level as required by alternative products
- Ultra-Hard Top P2 Plus Spill Pallet is lockable with a standard padlock, and can be safely lifted by forklift with drums in place
| Drain | Yes |
| Lid Type | Hard Top |
| Capacity (Volume) | 66 gal |
| Length | 41 1/2 in |
| Opening Type | Roll Top |
| Material | Polyethylene |
| Color | Yellow |
| Height | 74 in |
| No. of Drums | 2 |
| Type | P2 Plus Spill 2 Drum Pallet |
| Weight | 260.0 LB |
| EAN or UPC | 808416096132 |

