- P4 Plus Spill Pallet with drain
- Containment Capacity 75 gal.
features
- Outdoor secondary containment storage system keeps the elements out while providing convenient access to drums
- All polyethylene units feature a weather proof design, allowing secure outdoor storage of hazardous materials and wastes
- Hinged covers are easily opened by one person perfect for satellite waste collection
- Drums and collection sump remain clean and dry free of rain water, debris and other contaminants
- 66 gallon containment capacity meets EPA and SPCC spill containment regulations
- Drums are positioned on a deck above the sump area, elevated from any spilled or leaked materials
- Deck grates are removable for easy cleaning of sump area
- UV inhibitor in polyethylene resin resists degrading effects of sunlight, adding years to outdoor service life
- Applications include storage of virgin chemicals, drum dispensing, hazardous waste collection and storage of spill response materials
| Material | Polyethylene |
| Opening Type | Roll Top |
| No. of Drums | 4 |
| Type | P4 Plus Spill Four Drum Pallet |
| Height | 79 in |
| Drain | Yes |
| Lid Type | Hard Top |
| Length | 62 in |
| Color | Yellow |
| Capacity (Volume) | 75 gal |
| Weight | 440.0 LB |
| EAN or UPC | 808416096378 |

