- Industrial/Contractor Broom
- Polypropylene
features
- Handle with metal threaded tip
- Metal brace
| Trim Length | 3 in |
| Block Width | 2 1/2 in |
| Handle Diameter | 1 1/8 in |
| Handle Material | Wood |
| Handle Length | 60 in |
| Bristle Material | Polypropylene |
| Block Length | 24 in |
| Weight | 3.6 LB |

