- Industrial/Contractor Broom
- Polypropylene
features
- Handle with metal threaded tip
| Handle Material | Wood |
| Block Width | 2 1/2 in |
| Bristle Material | Polypropylene |
| Trim Length | 3 in |
| Handle Diameter | 1 1/8 in |
| Block Length | 18 in |
| Handle Length | 60 in |
| Weight | 0.0 LB |
| Handle Material | Wood |
| Block Width | 2 1/2 in |
| Bristle Material | Polypropylene |
| Trim Length | 3 in |
| Handle Diameter | 1 1/8 in |
| Block Length | 18 in |
| Handle Length | 60 in |
| Weight | 0.0 LB |