- Zirconium Grain Abrasive Material
- 4 1/2 in Diameter
- Ferrous And/Or Non-Ferrous Metals (Iron, Steel, Welds, Etc.) Metal
- 0.045 in Thickness
| Abrasive Material | Zirconium Grain |
| Type | High Performance |
| RPM [Max] | 13300 |
| Thickness | 0.045 in |
| Weight | 0.0 LB |
| Abrasive Material | Zirconium Grain |
| Type | High Performance |
| RPM [Max] | 13300 |
| Thickness | 0.045 in |
| Weight | 0.0 LB |