- Clear Lens
- Black & Red-Hot Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Clear |
| Style | Frameless |
| Frame Color | Black & Red-Hot |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Material | Polycarbonate |
| Weight | 0.09 LB |
| Lens Color | Clear |
| Style | Frameless |
| Frame Color | Black & Red-Hot |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Material | Polycarbonate |
| Weight | 0.09 LB |