- Classic™ Goggles
- Clear Lens
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| Frame Color | Clear |
| Strap Material | Neoprene |
| Type | Closed Vent |
| Weight | 0.4 LB |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| Frame Color | Clear |
| Strap Material | Neoprene |
| Type | Closed Vent |
| Weight | 0.4 LB |