- Construction Grade Tape
- 12 ft Long x 3/4" Wide Blade
- Yellow
features
- w/Molded rubber grip
| Width | 3/4 in |
| Blade Finish | Nylon |
| Color | Yellow |
| Length | 12 ft |
| Blade Material | Steel |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Width | 3/4 in |
| Blade Finish | Nylon |
| Color | Yellow |
| Length | 12 ft |
| Blade Material | Steel |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Weight | 0.0 LB |