- Construction Grade Tape
- 12 ft Long x 5/8" Wide Blade
- Yellow
features
- w/Rubber boot grip
| Length | 12 ft |
| Width | 5/8 in |
| Color | Yellow |
| Inch/Metric | Inch |
| Blade Material | Steel |
| Measuring System | Inch |
| Weight | 0.0 LB |
| Length | 12 ft |
| Width | 5/8 in |
| Color | Yellow |
| Inch/Metric | Inch |
| Blade Material | Steel |
| Measuring System | Inch |
| Weight | 0.0 LB |