- Construction Grade Tape
- 25 ft Long x 1" Wide Blade
- Yellow
features
- w/Rubber boot grip
- EasyPoint? blade
| Inch/Metric | Inch |
| Length | 25 ft |
| Measuring System | Inch |
| Color | Yellow |
| Width | 1 in |
| Blade Material | Steel |
| Weight | 0.0 LB |
| Inch/Metric | Inch |
| Length | 25 ft |
| Measuring System | Inch |
| Color | Yellow |
| Width | 1 in |
| Blade Material | Steel |
| Weight | 0.0 LB |