- Professional Grade Classic Short Tape
- 0.0045 in
- 12 ft Blade Length
features
- Three rivet end hooks
- Positive blade lock
- Oversized numbers
- True zero for accurate inside or outside measuring
| Measuring System | Inch |
| Case Material | ABS |
| Inch/Metric | Inch |
| Length | 12 ft |
| Blade Finish | Clear Coat |
| Blade Material | Steel |
| Color | Black |
| Blade Thickness | 0.0045 in |
| Weight | 0.22 LB |

