- Oil Tank Gauging Tape
- 18 ft Long x 1/2" Wide
features
- Safety yellow handle with grounding wire
- Large hub flange protects tape tail for "Pop Out"
- New stronger core/handle interface has more threads per inch
- Longer crank arm speeds retraction
| Blade Finish | Epoxy Coated |
| Blade Length | 18 ft |
| Reel Finish | Chrome Plated |
| Measuring System | Inch |
| Blade Width | 0.5 in |
| Blade Material | Plated Steel |
| Type | Double Duty Gauging Tape |
| Weight | 1.28 LB |

