- Oil Tank Gauging Tape
- 25 ft Long x 1/2" Wide
features
- Safety yellow handle with grounding wire
- Large hub flange protects tape tail for "Pop Out"
- New stronger core/handle interface has more threads per inch
- Longer crank arm speeds retraction
| Blade Width | 0.5 in |
| Type | Chrome Plated Gauging Tape |
| Blade Finish | Epoxy Coated |
| Reel Finish | Chrome Plated |
| Blade Material | Plated Steel |
| Blade Length | 25 ft |
| Measuring System | Inch |
| Weight | 1.43 LB |

