- Derrick-Oil Gauging Tape
- 100 ft Blade Length x 1/4" Blade Wdith
features
- Safety yellow handle
- Large hub flange protects tape tail from ?pop out?
- Longer crank arm speeds retraction
- Special hook ring with ribbed face at zero
- Leather thong is provided
| Reel Finish | Chrome Plated |
| Blade Length | 100 ft |
| Blade Finish | Plated Steel w/Epoxy Coating |
| Blade Width | 0.25 in |
| Weight | 2.75 LB |

