- Nylon Clad Steel Long Tape
- 300 ft Long x 1/2" Wide
features
- Fast crank, open reel design
- Heavy duty nylon coated blade for superior abrasion resistance
- Impact resistant frame with ergonomically designed rubber grip
| End Type | Hook, No Leader Starts at Zero |
| Blade Material | Steel |
| Graduation(s) | 10ths, 100ths |
| Measuring System | English |
| Inch/Metric | Inch |
| Length | 300 ft |
| Weight | 0.0 LB |

