- Oil Tank Gauging Tape
- 50 ft, 15 m Long x 1/2" Wide
features
- Safety yellow handle with grounding wire
- Large hub flange protects tape tail for "Pop Out"
- New stronger core/handle interface has more threads per inch
- Longer crank arm speeds retraction
| Blade Length | 50 ft |
| Measuring System | Inch/Metric |
| Reel Finish | Chrome Plated |
| Type | Etched Stainless Gauging Tape |
| Blade Width | 0.5 in |
| Blade Material | Stainless Steel |
| Weight | 1.75 LB |

