- Oil Tank Gauging Tape
- 100 ft, 30 m Long x 1/2" Wide
| Blade Width | 0.5 in |
| Blade Material | Stainless Steel |
| Blade Length | 100 ft |
| Reel Finish | Chrome Plated |
| Type | Etched Stainless Gauging Tape |
| Measuring System | Inch/Metric |
| Weight | 2.45 LB |
| Blade Width | 0.5 in |
| Blade Material | Stainless Steel |
| Blade Length | 100 ft |
| Reel Finish | Chrome Plated |
| Type | Etched Stainless Gauging Tape |
| Measuring System | Inch/Metric |
| Weight | 2.45 LB |