- #100
- 2 Strand
- Cotter Pin Connecting (Master) Link
- Standard-Duty
- 1 1/4 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Pin Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Link Plates Height | 1.185 in |
| Chain Pitch | 1 1/4 in |
| Link Plates Thickness | 0.156 in |
| Duty | Standard-Duty |
| Pin Diameter | 3/8 in |
| Link Type | Cotter Pin |
| Roller Width | 3/4 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Roller Dia. | 3/4 in |
| Material | Carbon Steel |
| Pin Overall Length | 3.09 in |
| Rated Working Load | 8,610 lb |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 100 |
| Weight | 0.54 LB |
| EAN or UPC | 97039174789 |

