- #100 Chain
- 2 Strands
- 1 1/4" Pitch
- Cottered
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Min. Ultimate Strength ANSI Standard | 39060 lb |
| Number of Links per 10 ft | 96 |
| Chain Construction | Cottered |
| Side Bow | No |
| Duty | Standard |
| Chain Type | ANSI |
| Roller Dia. | 3/4 in |
| Standard Type of Pin | Cottered |
| Average Tensile Strength | 52,920 lbf |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Rated Working Load | 8,610 lb |
| Chain Pitch | 1 1/4 in |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Maximum Allowable Load | 8610 lb |
| ANSI No. | 100 |
| Width Between Roller Link Plates | 0.75 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.156 in |
| Link Plates Height | 1.185 in |
| Chain No. | 100 |
| Pin Diameter | 0.375 in |
| Roller Width | 3/4 in |
| Pin Overall Length | 3.09 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Package Type | 10 Foot Box |
| Weight | 5.438 LB |
| EAN or UPC | 97039174772 |
-
Pre-Packed Quantities


