- ANSI Roller Chain
- Double Strand
- 100-2 Riveted
- 1.25 in Pitch
- Standard Series
features
- PerforMax™ solid lube grooved bushings maximize wear life
- Long-lasting, heat-treated, solid rollers
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Carbon Steel |
| Series | Standard |
| Duty | Heavy Series |
| Link Plates Height | 1.185 in |
| Link Plates Thickness | 0.187 in |
| Chain Type | ANSI |
| Chain No. | 100-2 |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| No. of Strands Across | 2 |
| Pins & Rollers | Standard |
| Chain Pitch | 1.25 in |
| Pin Overall Length | 3.366 in |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Pin Diameter | 3/8 in |
| Chain Construction | Riveted |
| Rated Working Load | 9300 lbs |
| Roller Width | 3/4 in |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Roller Dia. | 3/4 in |
| Weight | 6.07 LB |
| EAN or UPC | 97039415769 |
-
Pre-Packed Quantities


