- Series 1008 Taper Lock Bushing
- 0.5 in Bore Size
| Bushing Series | 1008 |
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Length Through Bore | 7/8 in |
| Material | Sintered Steel |
| Keyway Size | 1/8 x 1/16 |
| Weight | 0.27 LB |
| EAN or UPC | 97039387370 |
| Bushing Series | 1008 |
| Bolt Circle Dia. | 1 21/64 in |
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Length Through Bore | 7/8 in |
| Material | Sintered Steel |
| Keyway Size | 1/8 x 1/16 |
| Weight | 0.27 LB |
| EAN or UPC | 97039387370 |