- Plain Bore Sprockets
- 100 Chain Number
- 13 Number of Teeth
- 5.8200" O.D.
- 5.224" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Pitch Diameter | 5.224 in |
| Hub Projection | 0 in |
| No. of Teeth | 13 |
| Chain Pitch | 1.250 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.692 in |
| Width Across Teeth | 0.692 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.25 in |
| Chain No. | 100 |
| Outside Dia. | 5.82 in |
| Tooth Width | 0.692 in |
| Material | Carbon Steel |
| Sprocket Style | A |
| Weight | 4.8 LB |
| EAN or UPC | 97039311399 |

