- Plain Bore Sprockets
- 100 Chain Number
- 21 Number of Teeth
- 9.0400" O.D.
- 8.388" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 100 |
| Length Through Bore | 0.692 in |
| Inch/Metric | Inch |
| Hub Projection | 0 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.250 in |
| No. of Teeth | 21 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| Tooth Width | 0.692 in |
| Outside Dia. | 9.04 in |
| Material | Carbon Steel |
| Pitch Diameter | 8.388 in |
| Width Across Teeth | 0.692 in |
| Bore Range | 1.25 in |
| Weight | 11.4 LB |
| EAN or UPC | 97039311474 |

