- Plain Bore Sprockets
- 100 Chain Number
- 22 Number of Teeth
- 9.4400" O.D.
- 8.784" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 22 |
| Hub Projection | 0 in |
| Outside Dia. | 9.44 in |
| Material | Carbon Steel |
| Tooth Width | 0.692 in |
| Chain Pitch | 1.250 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.692 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 8.784 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Chain No. | 100 |
| Width Across Teeth | 0.692 in |
| Bore Type | Minimum Plain Bore |
| Bore Range | 1.25 in |
| Weight | 12.6 LB |
| EAN or UPC | 97039311481 |

