- Plain Bore Sprockets
- 100 Chain Number
- 40 Number of Teeth
- 16.6300" O.D.
- 15.933" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 15.933 in |
| Length Through Bore | 0.692 in |
| Chain No. | 100 |
| Inch/Metric | Inch |
| Bore Range | 1.25 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 16.63 in |
| Tooth Width | 0.692 in |
| No. of Teeth | 40 |
| Width Across Teeth | 0.692 in |
| Chain Pitch | 1.250 in |
| Material | Carbon Steel |
| Weight | 38.0 LB |
| EAN or UPC | 97039311597 |

