- Plain Bore Sprockets
- 100 Chain Number
- 30 Number of Teeth
- 12.6400" O.D.
- 11.959" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hub Projection | 1.308 in |
| Length Through Bore | 2 in |
| Material | Carbon Steel |
| Width Across Teeth | 0.692 in |
| Tooth Width | 0.692 in |
| Outside Dia. | 12.64 in |
| Chain Pitch | 1.250 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Diameter | 11.959 in |
| No. of Teeth | 30 |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.25 in |
| Chain No. | 100 |
| Hub Dia. | 5 in |
| Weight | 26.5 LB |
| EAN or UPC | 97039317254 |

