- Finished Bore Sprocket for 100 Single Strand Chain
- 11 Teeth
- 2 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.008 in |
| Chain Pitch | 1.250 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Chain No. | 100 |
| Finished Bore | 2.1875 in - 2 3/16 in |
| Pitch Diameter | 4.438 in |
| Weight | 5.1 LB |
| EAN or UPC | 97039344069 |

