- Finished Bore Sprocket for 100 Single Strand Chain
- 21 Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2.000 in - 2 in |
| Chain Pitch | 1.250 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| No. of Teeth | 21 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 9.044 in |
| Pitch Diameter | 8.388 in |
| Chain No. | 100 |
| Sprocket Style | B |
| Weight | 15.1 LB |
| EAN or UPC | 97039595669 |

