US Tsubaki Inc.
100BTB11H
Single Strand Sprocket; 100 Chain Size; 11 Teeth; Requires 1615 Taper Lock Bushing
Item #101641484
- Single Strand Sprocket
- 100 Chain Size
- 11 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Bushing Series | 1615 |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 4.438 in |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.250 in |
| Outside Dia. | 5.008 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Teeth | 11 |
| Weight | 2.7 LB |
| EAN or UPC | 97039918857 |
