US Tsubaki Inc.
100BTB13H
Single Strand Sprocket; 100 Chain Size; 13 Teeth; Requires 2012 Taper Lock Bushing
Item #101640608
- Single Strand Sprocket
- 100 Chain Size
- 13 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 2012 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 5.224 in |
| Chain No. | 100 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 5.821 in |
| Sprocket Style | B |
| Material | Steel |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.250 in |
| No. of Teeth | 13 |
| Weight | 3.6 LB |
| EAN or UPC | 97039918949 |
