US Tsubaki Inc.
100BTB14H
Single Strand Sprocket; 100 Chain Size; 14 Teeth; Requires 2012 Taper Lock Bushing
Item #101634082
- Single Strand Sprocket
- 100 Chain Size
- 14 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| Outside Dia. | 6.226 in |
| Pitch Dia. | 5.618 in |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Teeth | 14 |
| Chain Pitch | 1.250 in |
| Bushing Series | 2012 |
| Weight | 3.9 LB |
| EAN or UPC | 97039918956 |
