US Tsubaki Inc.
100BTB15H
Single Strand Sprocket; 100 Chain Size; 15 Teeth; Requires 2517 Taper Lock Bushing
Item #101634083
- Single Strand Sprocket
- 100 Chain Size
- 15 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.250 in |
| Chain No. | 100 |
| No. of Teeth | 15 |
| Bushing Series | 2517 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.63 in |
| Pitch Dia. | 6.013 in |
| Sprocket Style | B |
| Material | Steel |
| No. of Strands Across | 1 |
| Weight | 5.0 LB |
| EAN or UPC | 97039918970 |
