- Single Strand Sprocket
- 100 Chain Size
- 16 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.250 in |
| Pitch Dia. | 6.408 in |
| No. of Teeth | 16 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 100 |
| Outside Dia. | 7.034 in |
| Weight | 6.4 LB |
| EAN or UPC | 97039919038 |

