US Tsubaki Inc.
100BTB30H
Single Strand Sprocket; 100 Chain Size; 30 Teeth; Requires 3020 Taper Lock Bushing
Item #101635135
- Single Strand Sprocket
- 100 Chain Size
- 30 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Bushing Series | 3020 |
| No. of Teeth | 30 |
| Material | Steel |
| Pitch Dia. | 11.959 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Chain Pitch | 1.250 in |
| Outside Dia. | 12.643 in |
| Sprocket Style | B |
| Weight | 22.0 LB |
| EAN or UPC | 97039919274 |
