US Tsubaki Inc.
100BTB54
Single Strand Sprocket; 100 Chain Size; 54 Teeth; Requires 3020 Taper Lock Bushing
Item #101631121
- Single Strand Sprocket
- 100 Chain Size
- 54 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain No. | 100 |
| Tooth Width | 0.692 in |
| Bushing Series | 3020 |
| Bushing Bore [Max] | 3 in |
| No. of Teeth | 54 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain Pitch | 1.250 in |
| Inch/Metric | Inch |
| Pitch Diameter | 21.498 in |
| Hub Dia. | 5 1/4 in |
| Bushing Type | Taper Lock |
| Type | B |
| Outside Dia. | 22.212 in |
| Pitch Dia. | 21.498 in |
| Bushing Bore [Min] | 0.938 in |
| Length Through Bore | 2 in |
| Bore Range | 3 in |
| No. of Strands Across | 1 |
| Weight | 62.0 LB |
| EAN or UPC | 97039373069 |
